Shop All Individual & Bulk O-Rings
Midwest Fastener
1" x 1-3/16" x 3/32" Rubber O-Rings 10PK
Mfr # 64817
Zoro # G402513426
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/32"
- Diameter 2 1-3/16"
- Diameter 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64817
- Zoro # G402513426
- UPC # 738287648171
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 1-3/16" |
Diameter 1 | 1" |
Nominal Size | #120 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/32" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 1 1/2 in H Black Enamel Door and Butt Hinge (1XLY2)
- KABA ILCO Key Blank, Brass, 1674, PK10 (1674)
- ZORO SELECT 1 in W x 72 in H Dull Aluminum Continuous Hinge (1JER4)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-1773)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- MIDWEST FASTENER 3/4" x 1" x 1/8" Rubber O-Rings 10PK (64828)
- MIDWEST FASTENER 1/2" x 5/8" x 1/16" Rubber O-Rings 15PK (64792)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R325x24)
- Midwest Fastener Individual & Bulk O-Rings