Shop All Individual & Bulk O-Rings
Midwest Fastener
1" x 1-1/4" x 1/8" Rubber O-Rings 10PK
Mfr # 64834
Zoro # G902513438
product price: $4.79
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8"
- Type O-Ring
- Diameter 2 1-1/4"
- Diameter 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64834
- Zoro # G902513438
- UPC # 738287648348
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 1-1/4" |
Diameter 1 | 1" |
Nominal Size | #214 |
Details
Material | Rubber |
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 317, EPDM, 0.21 In., PK50 (U38869.018.0093)
- GLARO Coat Hook, 12 Hooks, 36 In W, Satin Alumin (236SA)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Silver (1111 x 689 GAV)
- HD Salice 106 deg. Face Frame Overlay 3 Cam, Press-In Dowels - 1.25 in. (SACSR3A99NR)
- MIDWEST FASTENER 3-1/8" x 3-3/8" Medium Rubber O-Rings 3PK (33025)
- MIDWEST FASTENER 1-3/4" x 2" x 1/8" Rubber O-Rings 6PK (64846)
- MIDWEST FASTENER 3-1/2" x 3-3/4" x 1/8" O-Rings 4PK (33601)
- MIDWEST FASTENER 10mm x 15mm x 2.5mm Rubber O-Rings 8PK (64888)
- MIDWEST FASTENER 3/4" x 1" x 1/8" Rubber O-Rings 10PK (64828)
- MIDWEST FASTENER 38mm x 46mm x 4mm Rubber O-Rings 3PK (64925)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 029, PK10 (ZUSAV60029)
- Midwest Fastener Individual & Bulk O-Rings