Shop All Taper Pins
Midwest Fastener
#1 x 1-1/2" Zinc Plated Steel Taper Pins 6PK
Mfr # 60466
Zoro # G602506570
product price: $7.55
/pk 6, $1.26/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc Plated
- Fastener Length 1 1/2 in
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60466
- Zoro # G602506570
- UPC # 738287604665
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | #1 |
Details
Item | Taper Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Material | Steel |
Type | Taper Pin |
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.037.9999)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U01000.087.0950)
- ZORO SELECT Flat Washer, For Screw Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- MIDWEST FASTENER #3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60461)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- MIDWEST FASTENER #3 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60472)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- ZORO SELECT Taper Pin, 3 x 12mm, PK100 (M39000.030.0012)
- ZORO SELECT Taper Pin, Steel, 12 x 70mm (M39012.120.0070)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M6, Smooth (38730)
- Midwest Fastener Taper Pins