Shop All Reducing Bushings
Midwest Fastener
1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK
Mfr # 36345
Zoro # G902526254
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Thickness 10 GA
- Material Steel
- Diameter 1 1"
- Diameter 2 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36345
- Zoro # G902526254
- UPC # 738287363456
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 1 | 1" |
Diameter 2 | 1-1/2" |
Details
Finish | Zinc |
Thickness | 10 GA |
Material | Steel |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve2.96" ID NYLON SLEEVE-100' (NHS-296-100 FT)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- LINCOLN Packer, Wheel Bearing (102929)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- MANITOU Bronze Bushings (Flanged): 3/4 in. I.D., 1 in. Length, 15/16 in. O.D. (153317)
- Midwest Fastener Bushings