Shop All Furniture Accessories
Midwest Fastener
1" White Plastic Inside Round Caps 4PK
Mfr # 66885
Zoro # G702521909
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Finish White
- Diameter 1"
- Material Plastic
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66885
- Zoro # G702521909
- UPC # 738287668858
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 1" |
Details
Type | Furniture Tip |
Finish | White |
Material | Plastic |
Shape | Round |
Style | Inside Cap |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- BIGGIES SCENES Window Well Scenes-Canyon, 100 in wide x 60 in high (BG-WW-CYN-100)
- CROSLEY Roots Buffet In Natural, Natural (CF4202-NA)
- MIDWEST FASTENER 1-3/4" Black Plastic Round Cap Plugs 2PK (76665)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- MIDWEST FASTENER 3/4" x 5/8" Black Plastic Furniture Tips 10PK (66282)
- MIDWEST FASTENER 1" Zinc Plated Steel Round Furniture Spring Caps 15PK (66303)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- Midwest Fastener Furniture Accessories