Shop All Chain & Cable Hooks
Midwest Fastener
1 Ton Zinc Plated Steel Slip Hooks with Eyes
Mfr # 54662
Zoro # G202528996
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Style Slip Hook w/Eye
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54662
- Zoro # G202528996
- UPC # 738287546620
- Country of Origin Unknown
- Category Chain & Cable Hooks
Details
Material | Steel |
Finish | Zinc |
Style | Slip Hook w/Eye |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow (EET4-903-20)
- MAGLINER Six Wheel Foldable Platform Truck (MT-TA)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- MIDWEST FASTENER 7/16" x 1-1/4" x 5-1/8" Zinc Plated Steel Rope Binding Hooks 10PK (52405)
- MIDWEST FASTENER 7/16" Hot Dip Galvanized Steel Clevis Grab Hooks (54651)
- MIDWEST FASTENER 3/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54650)
- MIDWEST FASTENER 5/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54653)
- MIDWEST FASTENER 1/2 Ton Zinc Plated Steel Safety Slip Hook w/Eye (54654)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Safety Swivel Hooks (54659)
- MAZZELLA Crosby S-4320 Latch Kit 5T Carbon 7T Alloy Hook, 2.88"L X 1.04"W (1096562)
- Midwest Fastener Chain & Cable Hooks