Shop All Spring Snaps
Midwest Fastener
1" Swivle Harness Snap Hooks 10PK
Mfr # 52211
Zoro # G402508705
product price: $24.29
/pk 10, $2.43/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Diameter 1"
- Style Swivle Harness Snap
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52211
- Zoro # G402508705
- UPC # 738287522112
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 1" |
Details
Finish | Nickel |
Style | Swivle Harness Snap |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILA WINDO FILM GLARE3X6.5""BK (50146281)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP816096900)
- DELTANA Dutch Door Bolt, Heavy Duty Black 4" (DDB425U19)
- MIDWEST FASTENER 1/2" x 3/8" 316 Stainless Steel Fixed Snap Hook Shackles 2PK (35781)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Swivel Eye Spring Snap Hooks 10PK (52216)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Swivel Eye Spring Snap Hooks 10PK (52217)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4GGL9)
- Midwest Fastener Snap Hooks