Shop All Hose Clamps
Midwest Fastener
1" OD Zinc Plated Steel Hose Clamps 8PK
Mfr # 70226
Zoro # G502528375
product price: $5.79
/pk 8, $0.72/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Hose Clamp
- Diameter 1"
- Specifications DW-16 ST 2D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70226
- Zoro # G502528375
- UPC # 738287702262
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 1" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Hose Clamp |
Specifications | DW-16 ST 2D |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushings (HX7/8 KWY_3/16 X 3/32)
- BESTORQ Cogged Belt, 93 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX930)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0808 (G60140-0808)
- SOLBERG SS Polyester Media 5 Micron (851Q)
- MIDWEST FASTENER 1/4" OD Steel Hose Clamps 35PK (70201)
- MIDWEST FASTENER 9/16" Spring Hose Clamps 1 12PK (36624)
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- MIDWEST FASTENER 7/16" OD Steel Hose Clamps 20PK (70204)
- MIDWEST FASTENER #32 18-8 Stainless Steel SAE Hose Clamps 18 18PK (06724)
- MIDWEST FASTENER 13/16" OD Zinc Plated Steel Hose Clamps 1 12PK (70213)
- DAYCO Hose Clamp Ss Hose Clamp, 91004 (91004)
- Midwest Fastener Hose Fittings