Shop All Hose Clamps
Midwest Fastener
1" OD Zinc Plated Steel Hose Clamps 10PK
Mfr # 70216
Zoro # G502528306
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Hose Clamp
- Diameter 1"
- Specifications HC-16ST 2D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70216
- Zoro # G502528306
- UPC # 738287702163
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 1" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-16ST 2D |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/4 In, 120VAC (K216SS-120-A)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- ARO Valve, 50 Series, 5030-35 (5030-35)
- MIDWEST FASTENER #12 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52408)
- MIDWEST FASTENER 5/8" OD Steel Hose Clamps 10PK (70208)
- MIDWEST FASTENER 13/32" Nylon Plastic Hose Clamps 10PK (69204)
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- MIDWEST FASTENER 7/16" OD Steel Hose Clamps 20PK (70204)
- MIDWEST FASTENER 7/8" Nylon Plastic Hose Clamps 5PK (69212)
- W & E SALES CO 1-1/16-2#24 HOSE CLAMP 10PK*AV9588 (WE2569)
- Midwest Fastener Hose Clamps