Shop All Key Rings
Midwest Fastener
1" Nickel Split Key Rings 1 12PK
Mfr # 38505
Zoro # G302506924
product price: $6.55
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38505
- Zoro # G302506924
- UPC # 738287385052
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 1" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- BIG FOOT Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", 2/PK, Gray PK (MAS00972)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MIDWEST FASTENER Key Ring Pull-Apart 3PK (35662)
- MIDWEST FASTENER Medium Key Caps 15PK (35491)
- MIDWEST FASTENER Jumbo Key Caps 1 12PK (35507)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Tempered Split Key Rings 10PK (38506)
- MIDWEST FASTENER 2" Nickel Split Key Rings 4PK (38513)
- MIDWEST FASTENER Medium Key Covers 15PK (35524)
- LUCKY LINE Ball Chain, Silver, Steel (32100)
- Midwest Fastener Key Rings