Shop All Blocks, Sheaves & Pulleys
Midwest Fastener
1" Nickel Fixed Eye Double Pulley 5PK
Mfr # 52230
Zoro # G502513180
product price: $20.35
/pk 5, $4.07/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Type Pulley
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52230
- Zoro # G502513180
- UPC # 738287522303
- Country of Origin Unknown
- Category Blocks, Sheaves & Pulleys
Dimensions
Diameter | 1" |
Details
Finish | Nickel |
Type | Pulley |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER NO 11 HANDLE FOR LSS 34599M (301000)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH075-10-B)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- MIDWEST FASTENER 3/4" Nickel Fixed Eye Double Pulley 5PK (52229)
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- MIDWEST FASTENER 1-1/2" Nickel Swivle Double Pulley 5PK (52234)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52226)
- KLEIN TOOLS Self-locking Block Without Rope and Hook (267)
- Midwest Fastener Lifting Hardware