Shop All Key Rings
Midwest Fastener
1" Nickel Binder Rings 8PK
Mfr # 38523
Zoro # G902514312
product price: $5.55
/pk 8, $0.69/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binder Ring
- Finish Nickel
- Application Binders
- Diameter 1"
- Style Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38523
- Zoro # G902514312
- UPC # 738287385236
- Country of Origin Unknown
- Category Key Rings
Dimensions
Diameter | 1" |
Details
Type | Binder Ring |
Finish | Nickel |
Application | Binders |
Style | Binder |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H511)
- BEA Round Switch, Square, 4-1/2in. (10PBS45)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- STRYBUC Truth RH 10 Hinge Assembly (28-10-14RHSS)
- MIDWEST FASTENER Medium Key Caps 15PK (35486)
- MIDWEST FASTENER Medium Key Covers 15PK (35523)
- MIDWEST FASTENER 2-1/2" Nickel Binder Rings 3PK (38528)
- MIDWEST FASTENER Medium Key Caps 15PK (35483)
- MIDWEST FASTENER 1" Nickel Split Key Rings 1 12PK (38505)
- MIDWEST FASTENER Medium Key Covers 15PK (35524)
- LUCKY LINE Wrist Coil Key Ring, Black, 10 PK (41020)
- Midwest Fastener Key Rings