Shop All Toggle Switches
Midwest Fastener
1 HP Motor Toggle Switches 2PK
Mfr # 65187
Zoro # G502520225
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 8|16
- Material Steel
- Finish Zinc
- Type Electrical Switch
- Style Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65187
- Zoro # G502520225
- UPC # 738287651874
- Country of Origin United States
- Category Toggle Switches
Details
Amps | 8|16 |
Material | Steel |
Finish | Zinc |
Type | Electrical Switch |
Style | Toggle |
Pole | Double |
Throw | Single |
Horse Power | 1 |
Volts | 250|125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 100 (SC25-8-100)
- GARDNER BENDER 24" L Beadle Wrap Black PK 5 (45-24BEADBK)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- MIDWEST FASTENER On-Off Toggle Switches 2PK (65201)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65182)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- Midwest Fastener Toggle Switches