Shop All Masonry Nails
Midwest Fastener
1" Hardened Nails 30PK
Mfr # 69741
Zoro # G402513525
product price: $14.79
/pk 30, $0.49/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Blue Steel
- Length 1"
- Diameter 16 gauge
- Length 1 1"
- Style Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69741
- Zoro # G402513525
- UPC # 738287697414
- Country of Origin Taiwan, Province of China
- Category Masonry Nails
Dimensions
Length | 1" |
Diameter | 16 gauge |
Length 1 | 1" |
Details
Material | Brass/Blue Steel |
Style | Hardened |
Thread Type | Smooth Shank |
Type | Nail |
Description
A nail is a pin-shaped fastener used in engineering, woodworking and construction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (N04104.037.0200)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (KEPIX0-6-100P)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620300-004BX)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- PRO-FIT Nail Masonry Hardcut 10D 50Lb (0093172)
- MAZE NAILS Maze 1 in. Masonry Heat Treated Carbon Steel Nail Flat Head 1 lb (H53S112)
- MAZE NAILS Cut Hardened Masonry Nails (CMH8530)
- GRIP-RITE 10D 3 in. Masonry Cut Steel Nail Flat Head 1 lb (10CUTMAS1)
- GRIP-RITE 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 1 lb (8CUTMAS1)
- SITEPRO 1-1/4" (31.8mm) Hi-Magnetic Masonry Nail (20-753)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- Midwest Fastener Masonry Nails