Shop All Light Fixture Parts
Midwest Fastener
1" Ceramic Medium Socket Extender 2PK
Mfr # 34263
Zoro # G502515610
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Socket
- Material Ceramic
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34263
- Zoro # G502515610
- UPC # 738287342635
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Diameter | 1" |
Details
Type | Electrical Socket |
Material | Ceramic |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- SYLVANIA Sylvania CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb (20871)
- MIDWEST FASTENER 1" x 1/8IP Check Rings 10PK (64731)
- MIDWEST FASTENER 1/4"-27 x 1/2" Tapped Brass Balls 10PK (64598)
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- MIDWEST FASTENER 1/8IP x 1" Extra Thick Felt Lamp Washers 10PK (64727)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- MIDWEST FASTENER 1/8IP x 3/4" Rubber Lamp Washers 20PK (72667)
- ILC Replacement For CHIEF XVAUB (XVAUB)
- Midwest Fastener Light Fixture Parts