Shop All Binding Barrels
Midwest Fastener
1" Brl Lg, Steel Zinc, 12 PK
Mfr # 31663
Zoro # G102517823
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Steel
- Finish Zinc
- Outside Dia. 5/16"
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31663
- Zoro # G102517823
- UPC # 738287316636
- Country of Origin China
- Category Binding Barrels
Dimensions
Barrel Length | 1" |
Outside Dia. | 5/16" |
Length 1 | 1" |
Diameter | 1/4" |
Details
Type | Binding Post |
Material | Steel |
Finish | Zinc |
Style | Post with Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK (U22280.250.0001)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2.5 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 5 PK (N222-182)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04175)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK (71587)
- MIDWEST FASTENER 1-1/2" Brl Lg, Steel Zinc, 8 PK (31665)
- MIDWEST FASTENER 1/2" Brl Lg, Steel Zinc, 12 PK (31661)
- MIDWEST FASTENER 24, 5/8" Brl Lg, Steel Zinc, 10 PK (71945)
- MIDWEST FASTENER 24, 1/2" Brl Lg, Stainless Steel 10 PK (31681)
- MIDWEST FASTENER 3/8" Brl Lg, Brass Anodized Aluminum 10 PK (76542)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Black Oxide, 20 PK (933661)
- AMPG Combo Barrel/Screw, 5/16"-18, 1/2 to 5/8 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4146PAK)
- Midwest Fastener Binding Barrels