Midwest Fastener

1" Brass Plated Steel Flat Head Nails 10PK


product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.38

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Finish Brass
  • Diameter 10 gauge
  • Length 1 1"
  • Head Style Flat
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1"
Diameter 10 gauge
Length 1 1"

Details

Material Steel
Finish Brass
Head Style Flat
Thread Type Smooth Shank
Style Bendless
Type Nail

Description

A nail is a pin-shaped fastener used in engineering, woodworking and construction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.