Shop All Hole Plugs
Midwest Fastener
1" Black Plastic Round Head Sheet Metal Plugs 5PK
Mfr # 75925
Zoro # G102528935
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Material Plastic
- Thickness .35"
- Finish Black
- Application 1" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75925
- Zoro # G102528935
- UPC # 738287759259
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.35" |
Diameter 1 | 1" |
Details
Type | Hole Plug |
Material | Plastic |
Thickness | .35" |
Finish | Black |
Application | 1" hole |
Style | Sheet Metal |
Head Style | Round |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 7/8in Designer DripEdge - 12.75inL - Brushed Aluminum (01110451BA1-12)
- ZORO SELECT Corner Guard, Almond, 1x48in, Hardware FR (5KZL9)
- COMMAND ACCESS Grd1 24V Fail Secure Mortise Storeroom Lock L6 Lever Satin Chrome (CAT-ML180-EU-CH-L6-24V-626-RH)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- MIDWEST FASTENER 1/4" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69462)
- MIDWEST FASTENER 5/16" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69463)
- MIDWEST FASTENER 11/16" White Nylon Plastic Flush Head Hole Plugs 8PK (69451)
- MIDWEST FASTENER 9/16" White Nylon Plastic Flush Head Hole Plugs 10PK (69447)
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- Midwest Fastener Hole Plugs