Shop All Shaft Collars
Midwest Fastener
1" Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933514
Zoro # G602511345
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 1 1"
- Diameter 2 1-3/4"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933514
- Zoro # G602511345
- UPC # 719199335144
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 1" |
Diameter 2 | 1-3/4" |
Length 1 | 1/2" |
Details
Material | Steel |
Finish | Black Oxide |
Type | Shaft Collars |
Style | Double Split |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- CARLISLE Belt, A51 (A51)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod (212760)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056T17DRR70023A1)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- Midwest Fastener Shaft Collars