Shop All Hole Plugs
Midwest Fastener
1" Black Nylon Plastic Flush Head Hole Plugs 6PK
Mfr # 69474
Zoro # G102528478
product price: $5.69
/pk 6, $0.95/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Application 1" hole
- Finish Black
- Type Hole Plug
- Thickness .44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69474
- Zoro # G102528478
- UPC # 738287694741
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.21" |
Diameter 1 | 1" |
Details
Material | Nylon |
Application | 1" hole |
Finish | Black |
Type | Hole Plug |
Thickness | .44" |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Double Hung Vent Lock White (50-1358MBW)
- ACROVYN Door Protection Plate, 30" W, 12" H (KP60T3012704N)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Rail Connector, Satin Nickel (BARN-Connect 15)
- USA INDUSTRIALS Soft FDA Silicone Cord Stock - 0.500" Cross Section x 25 ft. Long (ZUSA-RC-1541)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (75061)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- MIDWEST FASTENER 7/16" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69445)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Flush Head Hole Plugs 6PK (66927)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79821)
- MIDWEST FASTENER 3/4" Black Plastic Round Head Sheet Metal Plugs 8PK (75923)
- Midwest Fastener Hole Plugs