Shop All Toys & Games
Midwest Fastener
1" Birch Wood Wheels 4PK
Mfr # 66845
Zoro # G202512858
product price: $2.45
/pk 4, $0.61/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birch Wood
- Diameter 2 1"
- Type Wooden Toy
- Style Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66845
- Zoro # G202512858
- UPC # 738287668452
- Country of Origin United States
- Category Toys & Games
Dimensions
Diameter 2 | 1" |
Details
Material | Birch Wood |
Type | Wooden Toy |
Style | Wheel |
Description
Various wooden toy people and parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- C-LINE PRODUCTS Memory Book 812 x 11 Scrapbook Page Protector, top load, clear, 50PK (62077)
- POST-IT Tape, Coverup, Removable, 1" (658)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- MIDWEST FASTENER 3-3/8 Birch Wood Mug Pegs 10PK (08903)
- MIDWEST FASTENER 2" Birch Wood Wheels 2PK (66847)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- LEARNING RESOURCES Connecting Cuisenaire® Rods Multi-Pack (7481)
- Midwest Fastener Toys & Games