Shop All Toys & Games
Midwest Fastener
1" Birch Wood Wheels 10PK
Mfr # 08915
Zoro # G202512834
product price: $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Diameter 2 1"
- Style Wheel
- Type Wooden Toy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08915
- Zoro # G202512834
- UPC # 738287089158
- Country of Origin United States
- Category Toys & Games
Dimensions
Diameter 2 | 1" |
Details
Material | Birch Wood |
Style | Wheel |
Type | Wooden Toy |
Description
Various wooden toy people and parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Assorted Colors, PK8 PK (33861PP)
- CANON Canon, CRG-054 H BK High Yield Black Toner Cartridge, 3100 Yield (3028C001AA)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 3", 2 mil, Clear, Pk1000 (5CNE4)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- MIDWEST FASTENER 2" Birch Wood Wheels 2PK (66847)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MARVEL Avengers/Spider Man Parachute Diver Assorted (6829)
- Midwest Fastener Toys & Games