Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
1" Antique Silver Rosettes 8PK
Mfr # 76588
Zoro # G302512901
product price: $10.49
/pk 8, $1.31/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear
- Material Antique Silver
- Style Rosette
- Diameter 1"
- Type Rosette Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76588
- Zoro # G302512901
- UPC # 738287765885
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | 1" |
Details
Finish | Clear |
Material | Antique Silver |
Style | Rosette |
Type | Rosette Washer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 1 In, Bevel Seat, PTFE (692-10005)
- ROSSLARE *REPLACES AT-R11* PROX CARD 125KHZ EM ASK ID# IN. ISO (ROS-AT-ERS-26A-3001)
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 3-3/4 In (LKTH5161)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KD)
- MIDWEST FASTENER 1/8" x 3/4" Zinc Plated Steel D-Rings 15PK (68621)
- MIDWEST FASTENER 1-1/2" Clear Plastic Rosette Mirror Hardware 15PK (66185)
- MIDWEST FASTENER 50 lbs. Concrete & Brick Picture Hangers 4PK (69753)
- MIDWEST FASTENER 10 lbs. Easy Hangers 10PK (69803)
- MIDWEST FASTENER 20 lbs. Picture Hangers 25PK (69763)
- MIDWEST FASTENER Large Zinc Plated Steel Mirror Hangers 10PK (69832)
- PRIME-LINE Mirror Clips, 1/4 in. Offset, Clear, Includes Installation Fasteners (MP9003-A)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware