Shop All Bumpers
Midwest Fastener
1" Adhesive Rubber Bumpers 4PK
Mfr # 32273
Zoro # G702515380
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bumper
- Material Rubber
- Length 1 1"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32273
- Zoro # G702515380
- UPC # 738287322736
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 1" |
Details
Shape | Bumper |
Material | Rubber |
Type | Adhesive Pad |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Hinge Satin Stainless Steel (FBB191 4-1/2X4 32D)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPK5)
- ACROVYN Corner Guard, 2-1/2" W, 96" H, Irish Cream (VA2508F997N)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/3in Brush (BPS153-8)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- MIDWEST FASTENER 3/8" Adhesive Rubber Bumpers 1 12PK (32266)
- MIDWEST FASTENER 1/2" x 1.8" White Rubber Self Sticking Bumpers 10PK (31765)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 3/4" Adhesive Rubber Bumpers 6PK (32271)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18-034)
- Midwest Fastener Bumpers