Shop All Spring Snaps
Midwest Fastener
1" 90 degree Fixed Eye Harness Snap Hooks 10PK
Mfr # 52212
Zoro # G602508697
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Nickel
- Type Snap Hook
- Diameter 1"
- Style Fixed Eye Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52212
- Zoro # G602508697
- UPC # 738287522129
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 1" |
Details
Finish | Nickel |
Type | Snap Hook |
Style | Fixed Eye Harness |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C280CB)
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- LLB LLB: LockMonkey: REPLACEMENT CABLE€�Under-the-Door Lever Opener Tool (LOCK MONKEY) (MNK-MK201)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- MIDWEST FASTENER 1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK (35784)
- MIDWEST FASTENER 1" Brass Swivel Harness Snap Hooks 10PK (52197)
- MIDWEST FASTENER 1" Swivle Harness Snap Hooks 10PK (52211)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- Midwest Fastener Spring Snaps