Shop All Square Nuts
Midwest Fastener
1"-8 Zinc Plated Steel Coarse Thread Square Nuts 3PK
Mfr # 64496
Zoro # G802506882
product price: $10.99
/pk 3, $3.66/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64496
- Zoro # G802506882
- UPC # 738287644968
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | #1-8 |
Diameter | 1" |
Thread Size | 8 (Coarse) |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Material | Steel |
Thickness | 7/8" |
Driver Type | 1-1/2" Wrench |
Type | Square Nut |
Description
A square nut is a four-sided nut. Compared to standard hex nuts, square nuts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square nuts are typically mated with square-headed bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (71684)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0020)
- BOSTITCH Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035 3/4G)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01209.031.0550)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64495)
- MIDWEST FASTENER 1/2"-13 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64492)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- MIDWEST FASTENER #6-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64481)
- MIDWEST FASTENER 5/16"-18 Zinc Plated Steel Coarse Thread Square Nuts 20PK (64487)
- MIDWEST FASTENER 7/16"-14 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64491)
- ZORO SELECT 10-24 SQUARE MS NUT ZINC (10NQ)
- Midwest Fastener Square Nuts