Shop All Hex Head Cap Screws
Midwest Fastener
1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 5 PK
Mfr # 51913
Zoro # G902515296
product price: $73.39
/pk 5, $14.68/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1"-8
- Material 18-8 Stainless Steel
- Thread Length 2-1/4"
- Diameter 2 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51913
- Zoro # G902515296
- UPC # 738287519136
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3-1/2 in |
Thread Length | 2-1/4" |
Diameter 2 | 1-5/8" |
Diameter 1 | 1" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Grade 5 (A042032HHSLN)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (10F175KCS)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04075)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07090.120.0030)
- MIDWEST FASTENER 1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 5 PK (51912)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00283)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (00806)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53468)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (68011)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (62601)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 50 PK (U51007.031.0125)
- Midwest Fastener Hex Head Cap Screws