Shop All Individual & Bulk O-Rings
Midwest Fastener
1-7/8" x 2-1/4" x 3/16" Rubber O-Rings 6PK
Mfr # 64852
Zoro # G202513435
original price:
$6.59
9% off
new price: $5.95
/pk 6, $0.99/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/16"
- Diameter 2 2-1/4"
- Diameter 1 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64852
- Zoro # G202513435
- UPC # 738287648522
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 2-1/4" |
Diameter 1 | 1-7/8" |
Nominal Size | #328 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367H)
- COMPX FORT Tubular Pin Tumbler, Keyed Alike, 27379 Key, For Material Thickness 15/64 in (MFW1058-79)
- FASADE Border Fill 2Ftx2Ft Lay In Ceiling , PK 5, 5 PK (PL5921)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- MIDWEST FASTENER 2-1/2" x 2-3/4" x 1/8" Medium Rubber O-Rings 5PK (33021)
- MIDWEST FASTENER 5-1/2" x 6" x 1/4" X-Large Rubber O-Rings 2PK (33062)
- MIDWEST FASTENER 22mm x 28mm x 3mm Rubber O-Rings 5PK (64905)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- USA INDUSTRIALS Buna-N O-Ring, Dash 230, PK100 (ZUSAH70230)
- Midwest Fastener Individual & Bulk O-Rings