Shop All Individual & Bulk O-Rings
Midwest Fastener
1-7/16" x 1-11/16" x 1/8" Rubber O-Rings 6PK
Mfr # 64843
Zoro # G302513458
original price:
$3.95
10% off
new price: $3.55
/pk 6, $0.59/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8"
- Type O-Ring
- Diameter 2 1-11/16"
- Diameter 1 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64843
- Zoro # G302513458
- UPC # 738287648430
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 1-11/16" |
Diameter 1 | 1-7/16" |
Nominal Size | #221 |
Details
Material | Rubber |
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- CROWN 3-3/4" Center to Center Monaco Cabinet Pull Dark Pewter Finish (CHP96096DP)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-26-CS)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- MIDWEST FASTENER 6-3/4" x 7" x 1/8" X-Large Rubber O-Rings 4PK (78262)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 6PK (64851)
- MIDWEST FASTENER 1-7/8" x 2-1/4" x 3/16" Rubber O-Rings 6PK (64852)
- MIDWEST FASTENER 2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK (33042)
- ZORO SELECT O-Ring, Buna N, Dash 102, 1/16, 0.255, PK50 (U38801.009.0006)
- Midwest Fastener Individual & Bulk O-Rings