Shop All Toys & Games
Midwest Fastener
1-5/8 Birch Wood Pickle Barrels 10PK
Mfr # 08922
Zoro # G502512770
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Length 1 1-5/8"
- Style Pickle Barrel
- Type Wooden Toy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08922
- Zoro # G502512770
- UPC # 738287089226
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 1-5/8" |
Details
Material | Birch Wood |
Style | Pickle Barrel |
Type | Wooden Toy |
Description
Various wooden toy people and parts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Chisel Tip Permanent Markers, 12 PK (38202)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ43)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MIDWEST FASTENER 3-3/8 Birch Wood Mug Pegs 10PK (08903)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- SUPER IMPULSE World's Smallest Uno Card Game Multicolored 110 pc (568)
- Midwest Fastener Toys & Games