Shop All Toys & Games
Midwest Fastener
1-5/8 Birch Wood Oil Drums 10PK
Mfr # 08924
Zoro # G102512811
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Length 1 1-5/8"
- Style Oil Drum
- Type Wooden Toy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08924
- Zoro # G102512811
- UPC # 738287089240
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 1-5/8" |
Details
Material | Birch Wood |
Style | Oil Drum |
Type | Wooden Toy |
Description
Various wooden toy people and parts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 1/2" Strap Width, Silver, Pack of 1000 (HSS-4A)
- UNIVERSAL Rubberbands, Size 18, 1/4 lb., PK400 (UNV00418)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle (493U15)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 3-3/8 Birch Wood Mug Pegs 10PK (08903)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- MIDWEST FASTENER 2-1/2 Birch Wood Shaker Pegs 10PK (08904)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- Midwest Fastener Toys & Games