Shop All Engine Components
Midwest Fastener
1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK
Mfr # 65925
Zoro # G402522282
product price: $8.55
/pk 2, $4.28/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Diameter 2 41mm
- Diameter 1 1-5/8"
- Style Auto/Marine
- Type Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65925
- Zoro # G402522282
- UPC # 738287659252
- Country of Origin India
- Category Engine Components
Dimensions
Diameter 2 | 41mm |
Diameter 1 | 1-5/8" |
Details
Material | Rubber |
Style | Auto/Marine |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Fully Welded Bottle Jack, 6 tons (4406)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7242)
- POWERHOUSE 81925 Emergency Window Latch Set (PO24432)
- FJC PAG OIL 100 WDYE 8OZ (FJC2495)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 12mm-1.25 Extra Fine Thread Oil Pan Plugs 3PK (69381)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- MIDWEST FASTENER 18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69385)
- GENUINE Genuine Cylinder Head Washer, 1020160376 (1020160376)
- Midwest Fastener Engine Components