Shop All Reducing Bushings
Midwest Fastener
1-3/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK
Mfr # 61131
Zoro # G502526166
product price: $42.99
/pk 8, $5.37/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Thickness 14 GA
- Material Steel
- Diameter 1-3/8"
- Style Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61131
- Zoro # G502526166
- UPC # 738287611311
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter | 1-3/8" |
Details
Finish | Zinc |
Thickness | 14 GA |
Material | Steel |
Style | Split |
Type | Machine Bushing |
Gauge | 14 |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Hand Pump 2 Speed S/A 134 Cu In Steel 10 (P2301)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- WILKERSON Bowl W/Bowl Guard and Flex Drain (FRP-95-014)
- OETIKER Screw Clamp, SS, Nom.Size. 1-37/64 In, PK10 (17800176-10)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- MIDWEST FASTENER 1/4" ID x 5/8" Heavy Machine Bushings 4PK (931102)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MIDWEST FASTENER 5/16" x 3/4" x 1/4" Rubber Bushings 8PK (72652)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2-1/2" Heavy Machine Bushings 2PK (931133)
- Midwest Fastener Reducing Bushings