Shop All Extension Springs
Midwest Fastener
1-3/8" x 0.224" x 7" Steel Extension Springs 2PK
Mfr # 18581
Zoro # G902515722
original price:
$16.55
10% off
new price: $14.89
/pk 2, $7.45/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 1-3/8"
- Diameter 2 0.224"
- Length 1 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18581
- Zoro # G902515722
- UPC # 738287185812
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 1 | 1-3/8" |
Diameter 2 | 0.224" |
Length 1 | 7" |
Nominal Size | SRM81 |
Wire Diameter | .224 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 3 In, 1/8 In Thick, SBR (GSFFG3)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0550)
- MEDECO CP160420 SFIC Spacer to Convert 7 Pin Housing to 6 Pin (CP160420)
- ZORO SELECT O-Ring, Dash 449, Buna N, 0.27 In., PK2 (U38801.025.1000)
- MIDWEST FASTENER 1/4" x 0.026" x 2-1/2" 18-8 Stainless Steel Extension Springs 3PK (38807)
- MIDWEST FASTENER 3/4" x 0.072" x 4" 18-8 Stainless Steel Extension Springs 3PK (38843)
- MIDWEST FASTENER 3/4" x 0.080" x 6" 18-8 Stainless Steel Extension Springs 2PK (38846)
- MIDWEST FASTENER 3/4" x 7-9/16" x .105" WG Steel Extension Springs 3PK (18580)
- MIDWEST FASTENER 5/16" x .040" x 2" Steel Extension Springs 6PK (18619)
- MIDWEST FASTENER 1/2" x 3-13/16" x .040" WG Steel Extension Springs 1 12PK (18562)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAX1)
- Midwest Fastener Extension Springs