Shop All Closet Rods & Rod Sockets
Midwest Fastener
1-3/8" White Close Closet Rod Holders 4PK
Mfr # 931925
Zoro # G802529331
product price: $5.49
/pk 4, $1.37/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Rod Holder
- Diameter 1-3/8"
- Material White
- Style Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931925
- Zoro # G802529331
- UPC # 719199319250
- Country of Origin Unknown
- Category Closet Rods & Rod Sockets
Dimensions
Diameter | 1-3/8" |
Details
Type | Closet Rod Holder |
Material | White |
Style | Closed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Storage Tray, 10 in x 13 in x 3 in, Assortted, PK5 (62514E05C)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (30110RED)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- KNAPE & VOGT Knape & Vogt RP-0022-72-120 72-120 in. Adjustable Closet Rod (351734)
- HARDWARE RESOURCES Chrome 1-5/16" Diameter Round Steel Closet Rod 24PK (151696CH-24)
- WHITMOR CLOSET ROD CLOSET SYSTEM (6779-4322)
- HARDWARE RESOURCES Satin Nickel 1-5/16" Diameter Round Steel Closet Rod 24PK (151696SN-24)
- Midwest Fastener Closet Rods & Rod Sockets