Shop All Closet Rods & Rod Sockets
Midwest Fastener
1-3/8" Satin Nickel Closed Closet Rod Holders 4PK
Mfr # 931924
Zoro # G202529405
product price: $4.85
/pk 4, $1.21/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Rod Holder
- Diameter 1-3/8"
- Material Satin Nickel
- Style Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931924
- Zoro # G202529405
- UPC # 719199319243
- Country of Origin Unknown
- Category Closet Rods & Rod Sockets
Dimensions
Diameter | 1-3/8" |
Details
Type | Closet Rod Holder |
Material | Satin Nickel |
Style | Closed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 18 in L, Black (QUS260BR)
- ZORO SELECT Drive Nut (S61822)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- HARDWARE RESOURCES Dark Bronze 1" Diameter x 8' Long Round Aluminum Closet Rods 24PK (100096ORB-24)
- CLOSETMAID White Shelf And Rod Wire Closet Shelf (134100)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Satin Nickel Steel Heavy Duty Closet Rod (S822-097)
- JOHN STERLING Rod Closet W/Flg 18-30In Gry (RP0022-18/30)
- Midwest Fastener Closet Rods & Rod Sockets