Shop All Closet Rods & Rod Sockets
Midwest Fastener
1-3/8" Open Closet Rod Holders 4PK
Mfr # 931905
Zoro # G202529184
product price: $4.85
/pk 4, $1.21/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Rod Holder
- Diameter 1-3/8"
- Material White
- Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931905
- Zoro # G202529184
- UPC # 719199319052
- Country of Origin Unknown
- Category Closet Rods & Rod Sockets
Dimensions
Diameter | 1-3/8" |
Details
Type | Closet Rod Holder |
Material | White |
Style | Open |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgrabber, 24 x 31 x 8 (DGS-A-PSD)
- WHITMOR Gunmetal 36-Pair Over-The-Door Shoe Rack (6037-7037-GM)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Black, For Pipeline Wall Units, 2PK (PSORSLF24-ML)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- CLOSETMAID Connector Hanger Bar Plastic (75651)
- HARDWARE RESOURCES Chrome 1-5/16" Diameter x 8' Round Aluminum Closet Rods 24PK (151696CH-A-24)
- PROSOURCE Rod Closet Adj 72-96In White (21015PHX-PS)
- NATIONAL MANUFACTURING SPECTRUM BRANDS HHI National Manufacturing Spectrum Brands HHI 208992 6 ft. Oil Rubbed Bronze Heavy Duty Closet Rod (208992)
- Midwest Fastener Closet Rods & Rod Sockets