Shop All Closet Rods & Rod Sockets
Midwest Fastener
1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK
Mfr # 931903
Zoro # G602529241
product price: $5.29
/pk 4, $1.32/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Rod Holder
- Diameter 1-3/8"
- Material Oil Rubbed Bronze
- Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931903
- Zoro # G602529241
- UPC # 719199319038
- Country of Origin Unknown
- Category Closet Rods & Rod Sockets
Dimensions
Diameter | 1-3/8" |
Details
Type | Closet Rod Holder |
Material | Oil Rubbed Bronze |
Style | Open |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins Divider Box DC1035 10-13/16" x 8-5/16" x 3-1/2", Gray (DC1035 Grey)
- AKRO-MILS Storage Cabinet with 16 Drawers, Polymer; Plastic, 6.4" W x 8.5" H x (AKM10116)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- NATIONAL N191-551 1.37 in. Metal Closet Pole Socket Set- Bright Brass Finish (659730)
- PROSOURCE Rod Closet Adj 96X150In White (21090PHX-PS)
- PROSOURCE Rod Closet Adj 48-72In Silver (21014ZCX-PS)
- HARDWARE RESOURCES Chrome 1-5/16" Diameter x 8' Round Aluminum Closet Rods 24PK (151696CH-A-24)
- KNAPE & VOGT 2-1/4 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (766 CHR)
- Midwest Fastener Closet Rods & Rod Sockets