Shop All Closet Rods & Rod Sockets
Midwest Fastener
1-3/8" Chrome Plated Steel Closet Rod Holders 6PK
Mfr # 931921
Zoro # G502529211
product price: $6.85
/pk 6, $1.14/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Rod Holder
- Diameter 1-3/8"
- Material Steel
- Finish Chrome
- Style Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931921
- Zoro # G502529211
- UPC # 719199319212
- Country of Origin Unknown
- Category Closet Rods & Rod Sockets
Dimensions
Diameter | 1-3/8" |
Details
Type | Closet Rod Holder |
Material | Steel |
Finish | Chrome |
Style | Closed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- ZORO SELECT Single Rod Pegboard Hook, 2-1/2 In, PK10 (5TPG0)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (30293YELLO)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- RLM DISTRIBUTION Double Hang Closet Rod (HO13526)
- IRONWERKS DESIGNS 30" x 12" Closet Rod (GarmRack30)
- JOHN STERLING Closet Rod, Length 48-72 In. (PB0022-48/72)
- NATIONAL Stanley Home Designs 8 Ft. x 1-5/16 In. Cut-to-Length Closet Rod, Satin Nickel (S822101)
- Midwest Fastener Closet Rods & Rod Sockets