Shop All Closet Rods & Rod Sockets
Midwest Fastener
1-3/8" Chrome Plated Steel Closet Rod Holders 6PK
Mfr # 931901
Zoro # G502529297
product price: $6.85
/pk 6, $1.14/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Rod Holder
- Diameter 1-3/8"
- Material Steel
- Finish Chrome
- Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931901
- Zoro # G502529297
- UPC # 719199319014
- Country of Origin Unknown
- Category Closet Rods & Rod Sockets
Dimensions
Diameter | 1-3/8" |
Details
Type | Closet Rod Holder |
Material | Steel |
Finish | Chrome |
Style | Open |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- BAYHEAD PRODUCTS Gray Long Stacking Pallet Container 20" H (CC-70)
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- PROSOURCE Rod Closet Adj 30-48In Silver (21013ZCX-PS)
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack60)
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- Midwest Fastener Closet Rods & Rod Sockets