Shop All Closet Rods & Rod Sockets
Midwest Fastener
1-3/8" Brass Open Closet Rod Holders 4PK
Mfr # 931902
Zoro # G402529243
product price: $6.39
/pk 4, $1.60/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Rod Holder
- Diameter 1-3/8"
- Material Brass
- Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931902
- Zoro # G402529243
- UPC # 719199319021
- Country of Origin Unknown
- Category Closet Rods & Rod Sockets
Dimensions
Diameter | 1-3/8" |
Details
Type | Closet Rod Holder |
Material | Brass |
Style | Open |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- LEWISBINS LEWISBins CDC2040-XL Snap-On Lids For Conductive Divider Boxes DC2000 Series (CDC2040-XL)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085280)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Green (IU24420144)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- PROSOURCE Rod Closet Adj 30-48In Silver (21013ZCX-PS)
- JOHN STERLING 48 in L X 114 in D Powder Coated Steel Closet Rod (0018-4WT3)
- Midwest Fastener Closet Rods & Rod Sockets