Shop All Closet Rods & Rod Sockets
Midwest Fastener
1-3/8" Brass Closed Closet Rod Holders 4PK
Mfr # 931922
Zoro # G302529206
product price: $5.25
/pk 4, $1.31/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Rod Holder
- Diameter 1-3/8"
- Material Brass
- Style Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931922
- Zoro # G302529206
- UPC # 719199319229
- Country of Origin Unknown
- Category Closet Rods & Rod Sockets
Dimensions
Diameter | 1-3/8" |
Details
Type | Closet Rod Holder |
Material | Brass |
Style | Closed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Contemporary (I 2062)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Clear (QSB108CL)
- AZAR DISPLAYS 2-Piece 6" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701206)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- KNAPE & VOGT Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod (RP0021-30/48)
- JOHN STERLING 48 in L X 114 in D Powder Coated Steel Closet Rod (0018-4WT3)
- PRIME-LINE Socket Closet Pole Plstc White (N 6568)
- ONWARD 18inch 457 mm to 30inch 762 mm Adjustable Closet Rod, White (1830FEWV)
- Midwest Fastener Closet Rods & Rod Sockets