Shop All Hole Plugs
Midwest Fastener
1-3/8" Black Plastic Round Head Sheet Metal Plugs 3PK
Mfr # 75928
Zoro # G202529009
product price: $3.25
/pk 3, $1.08/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Type Hole Plug
- Thickness .35"
- Application 1-2/5" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75928
- Zoro # G202529009
- UPC # 738287759280
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 1-3/8" |
Diameter 2 | 1.73" |
Details
Material | Plastic |
Finish | Black |
Type | Hole Plug |
Thickness | .35" |
Application | 1-2/5" hole |
Head Style | Round |
Style | Sheet Metal |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 24x12 (KRPP2412PH)
- ILCO Ilco: Key Blanks, A1145F-SC10 SCHL. (A145F 145F (ILCO-A1145F-SC10)
- BALDWIN ESTATE Single Passage Rosettes Lifetime Brass (5002.003.I)
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5510.102)
- MIDWEST FASTENER 1/2" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69446)
- MIDWEST FASTENER 9/16" Black Plastic Flush Head Sheet Metal Plugs 10PK (75904)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (74441)
- MIDWEST FASTENER 5/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69443)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Flush Head Hole Plugs 6PK (66926)
- Midwest Fastener Hole Plugs