Shop All Engine Components
Midwest Fastener
1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK
Mfr # 65923
Zoro # G402522268
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Diameter 1 1-3/8"
- Diameter 2 35mm
- Style Auto/Marine
- Type Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65923
- Zoro # G402522268
- UPC # 738287659238
- Country of Origin India
- Category Engine Components
Dimensions
Diameter 1 | 1-3/8" |
Diameter 2 | 35mm |
Details
Material | Rubber |
Style | Auto/Marine |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A82 (A82)
- FUSION MS-RA70 Screw Cover (S00-00522-21)
- LINCOLN Portable Oil Drain, Plastic, 8 gal. (3508)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- MIDWEST FASTENER 18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69385)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 1/2"-20 Piggy Back Fine Thread Oil Pan Plugs 2PK (69368)
- A & I PRODUCTS Power Cord, Engine Block Heater 9" x6" x1" (A-AT73296)
- Midwest Fastener Engine Components