Shop All Individual & Bulk O-Rings
Midwest Fastener
1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK
Mfr # 78243
Zoro # G502513494
product price: $5.19
/pk 4, $1.30/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/16"
- Diameter 1 1-3/4"
- Diameter 2 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78243
- Zoro # G502513494
- UPC # 738287782431
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 1-3/4" |
Diameter 2 | 2-1/8" |
Nominal Size | #327 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 ZN Draw Hasp (N210-872)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF544-003)
- FROST KING Sponge Rubber Foam Tape, 1/2In.x10 ft. (R930H)
- MIDWEST FASTENER 7/8" x 1-1/8" x 1/8" Rubber O-Rings 10PK (64832)
- MIDWEST FASTENER 3-1/8" x 3-3/8" Medium Rubber O-Rings 3PK (33025)
- MIDWEST FASTENER 2-1/4" x 2-5/8" x 3/16" Rubber O-Rings 6PK (64863)
- MIDWEST FASTENER 3/4" x 1" x 1/8" Rubber O-Rings 10PK (64828)
- MIDWEST FASTENER 2-5/8" x 2-13/16" x 3/32" Viton Rubber O-Rings 2PK (33643)
- MIDWEST FASTENER 7-3/4" x 8" x 1/8" X-Large Rubber O-Rings 3PK (78263)
- YORK Gasket, O-Ring (028-12961-001)
- Midwest Fastener Individual & Bulk O-Rings