Shop All Desk Grommets and Cable Organizers
Midwest Fastener
1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK
Mfr # 76502
Zoro # G002522293
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Application Computer Desk
- Finish Almond Colored
- Diameter 1 1-3/4"
- Diameter 2 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76502
- Zoro # G002522293
- UPC # 738287765021
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 1 | 1-3/4" |
Diameter 2 | 1-1/2" |
Details
Material | Nylon |
Application | Computer Desk |
Finish | Almond Colored |
Type | Desk Grommet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Antimicrobial, PK100 (62033)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- ELEGANT DESIGNS Mail Holder, Sorter with Wrapped Roped Bottom, Cutout Handles, and Mail Script in White, Nat Wood (HG2036-NWD)
- DOCUGARD 04502 8 1/2'' x 11'' Green Marble Top 11 Feature 24# Standard Security Check Paper, 500PK (328PRB04502)
- MIDWEST FASTENER 3/4" x 1.062" Black Nylon Plastic Panel Grommets 6PK (70265)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- MIDWEST FASTENER 1-1/2" x 1.2" Gray Nylon Plastic Desk Grommets 2PK (76481)
- MIDWEST FASTENER 13/16" x 1.156" Black Nylon Plastic Panel Grommets 6PK (70266)
- MIDWEST FASTENER 1-1/4" x 1-3/4" Gray Nylon Plastic Knock-Out Seals 4PK (76464)
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- JANDORF COMPTR GROMMET GRY2-3/8"" (61620)
- Midwest Fastener Desk Grommets and Cable Organizers