Shop All Bi-Fold Door Knobs
Midwest Fastener
1-3/4" Nickel Plated Steel Flush Pulls 3PK
Mfr # 66027
Zoro # G602522730
product price: $6.29
/pk 3, $2.10/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Steel
- Diameter 1-3/4"
- Application By-Pass Doors
- Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66027
- Zoro # G602522730
- UPC # 738287660272
- Country of Origin Unknown
- Category Bi-Fold Door Knobs
Dimensions
Diameter | 1-3/4" |
Details
Finish | Brushed Nickel |
Material | Steel |
Application | By-Pass Doors |
Style | Flush |
Type | Door Pull |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-116 Square O-Ring ID: 3/4, CS 3/32, OD 15/16 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R116x20)
- LAUREY 128 mm Pull, Cosmo, Champagne Brass (73110)
- PRIME-LINE Solid Brass, Drawer and Cabinet Door Spring Latch Single Pack (U 10665)
- HY-KO Bolt Snap Key Carrier (45101)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Norwalk Door Knob Spindles 3PK (66165)
- MIDWEST FASTENER 1-3/4" Ivory Colored Plastic Door Knobs 3PK (66024)
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66167)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel National Door Knob Spindles 3PK (66164)
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66166)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Universal Door Knob Spindles 3PK (66163)
- PRIME-LINE Knobs Bi-Fold Door 1 3/4 Snckl (N 7372)
- Midwest Fastener Pocket & Sliding Door Hardware