Shop All Desk Grommets and Cable Organizers
Midwest Fastener
1-3/4" Black Plastic Desk Grommets 2PK
Mfr # 70268
Zoro # G802522905
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
- Diameter 1-3/4"
- Style Desk
- Type Desk Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70268
- Zoro # G802522905
- UPC # 738287702682
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter | 1-3/4" |
Details
Finish | Black |
Material | Plastic |
Style | Desk |
Type | Desk Grommet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- VICTOR TECHNOLOGY Ink Roller, PK3 (IR40T)
- MARKAL Dry Erase Marker, Barrel Type, Blue (96572)
- EPE USA Mug 11oz Shipping Box (MUG11)
- MIDWEST FASTENER 1-1/2" x 1.2" Gray Nylon Plastic Desk Grommets 2PK (76481)
- MIDWEST FASTENER 2-1/2" x 2-5/16" Brown Nylon Plastic Computer Grommets 2PK (31724)
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- MIDWEST FASTENER 13/16" x 1.156" Black Nylon Plastic Panel Grommets 6PK (70266)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK (76502)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-NS-125-25-BK)
- Midwest Fastener Desk Grommets and Cable Organizers