Shop All Toys & Games
Midwest Fastener
1-3/4" Birch Wood Milk Cans 10PK
Mfr # 08923
Zoro # G102512828
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood
- Length 1 1-3/4"
- Style Milk Can
- Type Wooden Toy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08923
- Zoro # G102512828
- UPC # 738287089233
- Country of Origin United States
- Category Toys & Games
Dimensions
Length 1 | 1-3/4" |
Details
Material | Birch Wood |
Style | Milk Can |
Type | Wooden Toy |
Description
Various wooden toy people and parts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- ZORO SELECT Bubble Bags 5-1/2" x 4", 3/16" Thickness, Pk1500 (36DY41)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 14", Kraft, 25/Bundle (55VG19)
- MIDWEST FASTENER 1-5/8 Birch Wood Pickle Barrels 10PK (08922)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- PICASSOTILES Engineering Construction Building Set, 250-Piece Set (PTN250)
- Midwest Fastener Toys & Games