Shop All Engine Components
Midwest Fastener
1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK
Mfr # 65926
Zoro # G202522284
product price: $12.79
/pk 2, $6.40/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Diameter 2 45mm
- Diameter 1 1-3/4"
- Style Auto/Marine
- Type Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65926
- Zoro # G202522284
- UPC # 738287659269
- Country of Origin India
- Category Engine Components
Dimensions
Diameter 2 | 45mm |
Diameter 1 | 1-3/4" |
Details
Material | Rubber |
Style | Auto/Marine |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS Optronics ST70RK ST-70 Series Red 6" Oval Stop/Turn/Tail Light Kit (ST70RK)
- REDHORSE ADAPTER FITTING 6 AN Male To 14 NPT Male 90 Degree Anodized Black Aluminum Single (822-06-04-2)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- CURT Rplmnt DrctWld Sq. Jck PullPin for 28512 (28955)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 1/2"-20 Piggy Back Fine Thread Oil Pan Plugs 2PK (69368)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- MIDWEST FASTENER 18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69385)
- VAICO OIL TRAP CRANKCASE BREATHER (V20-1118)
- Midwest Fastener Engine Components